This item is Discontinued.

This item is Discontinued.
Diamond Point Chisel, 1/4" Cut X 1/2" Body X 6-1/2" Long (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C15
- Zoro #
- G700874960
- UPC #
- 67965034631
- Country of Origin
- Canada
- Material
- S2 Steel
- Type
- Diamond Point Chisel
- Finish
- Laquer & Blue Paint
- Standards
- ANSI
Dimensions
- Size
- 1/4"
- Overall Length
- 7"
Description
Cut - Body - Length: 1/4", 1/2", 6-1/2" Long. Specially heat treated to provide a hard working end and softer striking end to avoid chipping. High polished and lacquered working end with royal blue painted shank. Meets ANSI standards.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.