This item is Discontinued.

Gray Tools Heavy Duty Internal Retaining Ring Plier, 9-1/2" Long, 2-7/16" - 4" Shaft Diameter B112

Heavy Duty Internal Retaining Ring Plier, 9-1/2" Long, 2-7/16" - 4" Shaft Diameter (Discontinued)

  • Mfr # B112
  • Zoro # G404422788
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B112
Zoro #
G404422788
UPC #
067965033856
Country of Origin
United States

Dimensions

Overall Length
9.5

Details

Item
Pliers
Type
Internal 9-1/2", 2-7/16 - 4"
Material
Steel
Plier Style
Internal

Description

Internal: 9-1/2. Shaft/bore dia. (inches): 2-7/16 - 4". Tips not included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.