HU200B Hitch-Up Pet Step - Black
- Mfr # HU200B
- Zoro # G504026305
product price:Â
$
255.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HU200B
- Zoro #
- G504026305
- UPC #
- 872264003628
- Country of Origin
- China
Description
Got a hefty or aging pet that needs a safe and easy means of getting into and out of your SUV? The Hitch-Up is designed for the pet without the ability to jump into a vehicle---the perfect platform for your dog to walk in and out with no assistance. No more lifting and straining---the HU200 will be both yours and your dog"s best friend!
The Hitch-Up attaches in seconds to a regular 2" hitch receiver and folds neatly out of the way when not in use. The platform is constructed of aircraft aluminum, measures 16" L x 13.5" W and weighs only 7 lbs. The Hitch-Up comes with a super-tough powder-coat enamel finish-with a choice of glossy black or shiny chrome.
Color: Black.
Use with 2" receiver.
Folded Dimensions: 17" L x 16" W x 3" D.
Platform Dimensions: 16" L x 13.5" W.
Dimensions: 19 x 17 x 4.
The Hitch-Up attaches in seconds to a regular 2" hitch receiver and folds neatly out of the way when not in use. The platform is constructed of aircraft aluminum, measures 16" L x 13.5" W and weighs only 7 lbs. The Hitch-Up comes with a super-tough powder-coat enamel finish-with a choice of glossy black or shiny chrome.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.