RR605B Ride-N-Rest Seat Adapter Black
- Mfr # RR605B
- Zoro # G004074493
product price:Â
$
169.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RR605B
- Zoro #
- G004074493
- UPC #
- -
- Country of Origin
- China
Description
A ride over rough terrain can be tough on a sensitive back. The fun and enjoyment of a 4-wheeler can quickly turn into aches and pains! Long rides with your back unsupported can be real trouble at the end of the day!
The Ride-n-Rest adds an unbelievable touch of comfort and is a back saver when riding a 4-wheeler over rough terrain or for long periods of time. The Ride-n-Rest is framed in aircraft aluminum and the 2" thick, cushioned back is covered with high-density, waterproof, 400 denier nylon.
Dimensions: 25" x 18" x 6".
The Ride-n-Rest adds an unbelievable touch of comfort and is a back saver when riding a 4-wheeler over rough terrain or for long periods of time. The Ride-n-Rest is framed in aircraft aluminum and the 2" thick, cushioned back is covered with high-density, waterproof, 400 denier nylon.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.