UVRR750 Aluminum UTV Roof Rack
- Mfr # UVRR750
- Zoro # G604132784
product price:Â
$
392.99
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
- UVRR750
- Zoro #
- G604132784
- UPC #
- 872264002683
- Country of Origin
- China
Description
Utility vehicles didn't get their name by accident, they are designed to work - and one of their most important jobs is to haul cargo. There are times though when bulky, hard-to-handle loads such as bags of duck decoys, deer decoys, tree stands, camping gear, etc. can be a challenge. The Roof Rack is the perfect means for transporting light but awkward materials -- leaving space in the vehicle for passengers and heavier, more manageable loads.
The Roof Rack is constructed of aircraft aluminum, provides a generous 22" x 50" x 7" cradle with multiple tie-down points. It installs directly to the top of any full-sized UTV quickly and easily. The Roof Rack comes with a tough coat of baked-on, black enamel that adds a touch of class to any rugged vehicle.
Dimensions: 23" x 52" x 8".
The Roof Rack is constructed of aircraft aluminum, provides a generous 22" x 50" x 7" cradle with multiple tie-down points. It installs directly to the top of any full-sized UTV quickly and easily. The Roof Rack comes with a tough coat of baked-on, black enamel that adds a touch of class to any rugged vehicle.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material