Shop GREAT LAKES TIN
See all product information
Create Account
Chicago Ceiling Tile, 24 in W x 24 in L, 15/16 in Grid Size, 5 PK
- Mfr # Y6001
- Zoro # G4518998
product price:Â
$
102.99
/pk of 5, $20.60/ea
Free Shipping & Returns
Key Features
Series
Chicago
Length
24 in
Width
24 in
Installation Method
Nails, Screws or Glue
Edge Type
Lay-In
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Y6001
- Zoro #
- G4518998
- UPC #
- 764890109204
- Country of Origin
- United States
Dimensions
- Length
- 24 in
- Width
- 24 in
- Grid Size
- 15/16 in
Details
- Item
- Ceiling Tile
- Series
- Chicago
- Installation Method
- Nails, Screws or Glue
- Edge Type
- Lay-In
- Color
- Matte White
- Material
- Tin-Plated Sheet Metal
Description
Lay In Ceiling Panels Chicago Matte,PK 5, Package Quantity 5
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.