Shop GREAT LAKES TIN
See all product information
Create Account
Rochester Ceiling Tile, 24 in W x 24 in L, 15/16 in Grid Size, 5 PK
- Mfr # Y5802
- Zoro # G4516313
product price:Â
$
102.99
/pk of 5, $20.60/ea
Free Shipping & Returns
Key Features
Series
Rochester
Length
24 in
Width
24 in
Installation Method
Nails, Screws or Glue
Edge Type
Lay-In
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Y5802
- Zoro #
- G4516313
- UPC #
- 764890104827
- Country of Origin
- United States
- Item
- Ceiling Tile
- Series
- Rochester
- Installation Method
- Nails, Screws or Glue
- Edge Type
- Lay-In
- Color
- Antique White
- Material
- Tin-Plated Sheet Metal
Description
Lay In Ceiling Panels Rochester Ant,PK 5, Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.