This item is Discontinued.

This item is Discontinued.
Toronto Ceiling Tile, 24 in W x 24 in L, 15/16 in Grid Size, 5 PK (Discontinued)
Mfr #
Y5901
Zoro #
G4522595
UPC # 764890104919
Country of Origin United States
Category Ceiling Tiles
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Y5901
- Zoro #
- G4522595
- UPC #
- 764890104919
- Country of Origin
- United States
- Item
- Ceiling Tile
- Series
- Toronto
- Installation Method
- Nails, Screws or Glue
- Edge Type
- Lay-In
- Color
- Matte White
- Material
- Tin-Plated Sheet Metal
Description
Lay In Ceiling Panels Toronto Matte,PK 5, Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.