This item is Discontinued.

Great Neck 6 lbs Cap Broadcast Handheld Spreader OP337126

This item is Discontinued.

Great Neck

6 lbs Cap Broadcast Handheld Spreader (Discontinued)

Mfr # OP337126
Zoro # G103901454
UPC # 661541492732
Country of Origin China
Category Spreaders
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
OP337126
Zoro #
G103901454
UPC #
661541492732
Country of Origin
China
Capacity
6 lbs
Drop Type
Broadcast
Item
Handheld Spreader

Description

  • Spreader
  • Broadcast
  • Heavy duty plastic frame, body and gears
  • Scoop for easy filling and pouring of material
  • 6 lbs pelletized material or 3 lbs grass seed hopper capacity
  • Large hand grip with finger tip slide control
  • 6' to 12' swath
  • Length: 10
  • Width: 7.75
  • Height: 8
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.