This item is Discontinued.

Great Neck 9 x 0.75 in. Smart Roller Cover OP153851

This item is Discontinued.

Great Neck

9 x 0.75 in. Smart Roller Cover (Discontinued)

Mfr # OP153851
Zoro # G604146903
UPC # 654204860986
Country of Origin China
Category Paint Brushes
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
OP153851
Zoro #
G604146903
UPC #
654204860986
Country of Origin
China

Description

We provide a wide range of products to satisfy all houseware and supplies. We are dedicated to give everyone the very best houseware supplies for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients. Our aim is continuous improvement and user satisfaction through effective implementation and quality of our products.

Features
  • Polyester material offers excellent paint absorption
  • Perforations in roller cover, distribute paint across the roller for an even finish
  • Rough surface and ceilings
  • Power rollers, paint mates and paint crew roller arms
Specifications
  • Material: Polyester
  • Product Type: Paint Roller Cover
  • Coating Material: Designed for Wagner 929, 949 and 959, PaintMate and StainMate
  • Dimension: 13.25" H x 5" W x 2.5" L
  • Weight: 0.2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.