This item is Discontinued.

Great Neck CSB20 Coping Saw Blades  6 in. - Medium OP612463

This item is Discontinued.

Great Neck

CSB20 Coping Saw Blades 6 in. - Medium (Discontinued)

Mfr # OP612463
Zoro # G804001309
UPC # 654204819441
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
OP612463
Zoro #
G804001309
UPC #
654204819441
Country of Origin
China

Description

Features
  • Coping Saw Blades, 6" - Medium
Specifications
  • Dimension: 9.9" H x 2.25" W x 0.25" L
  • Weight: 0.1 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.