This item is Discontinued.

Great Neck Fire Ring with Grate OP42264

This item is Discontinued.

Great Neck

Fire Ring with Grate (Discontinued)

Mfr # OP42264
Zoro # G304001281
UPC # 654204062205
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
OP42264
Zoro #
G304001281
UPC #
654204062205
Country of Origin
China

Description

is the leading manufacturer of high-quality industrial products. We offer products to enhance your outdoor experience. Our product line includes Timber Jack with fibreglass handle, Log Dolly with Skidding Arch, Swivel Grab Skidding Tongs, Stand-Up Inflatable, and chainsaw. Our range of tools has modelled for use by hand, Skid Loaders or Small Tractors. We pride ourselves by manufacturing high standard goods.

Features
  • 9/64" Heavy duty steel with flanged lip on top edge
  • Black, hi-temp enamel
  • Steel wire handle grips to dissipate heat
  • 36" Diameter fire ring
  • 11-3/8" deep, 14" height adjustable range
  • Grill grate size is 7/16"
Specifications
  • Dimension: 38" H x 11.5" W x 38" L
  • Weight: 95 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.