This item is Discontinued.

Great Neck Great Neck Saw 12in. Straight Tin Snips  T12SC T12SC

This item is Discontinued.

Great Neck

Great Neck Saw 12in. Straight Tin Snips T12SC (Discontinued)

Mfr # T12SC
Zoro # G703850602
UPC # 76812007360
Country of Origin China
Category Snips
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
T12SC
Zoro #
G703850602
UPC #
76812007360
Country of Origin
China

Description

  • Straight style tin snips
  • Vinyl grip handle for comfort
  • Drop forged and heat treated polished heads
  • 12"
  • Carded
  • Length: 13.3
  • Width: 1.3
  • Height: 2.8
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.