Saw .25in. & .38in. Drive 6 Point SAE & Metric 52 Socket Piece Set SCS52

  • Mfr # 76812001658
  • Zoro # G003915612
product price: 
$
44.55
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
76812001658
Zoro #
G003915612
UPC #
76812001658
Country of Origin
China

Description

  • 52 piece socket set included in a metal case
  • Contains: one .50" and one .38" drive reversible ratchet handle, one 3" extension bar, one .25" drive spinner handle, one .25" M x .38" F adapter, one .38" drive spin disc, one .63" and one 13/16" spark plug sockets, three .38" drive 6 point
  • sockets: 14mm, 16mm, and 17mm, three .25" drive 8 point sockets: .25", 5/16", and .38", ten .50" drive 6 point sockets: .38", 7/16", .50", 9/16", .63", 11/16", .75", 25/32", 13/16", and .88", twelve .25" drive 6 point sockets: 4mm, 4.5mm, 5mm, 5.5mm,
  • 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, and 13mm, twelve .25" drive 6 point sockets: 5/32", 3/16", 7/16", 7/32", .25", 9/32", 5/16", 11/32", .38", 13/32", 15/32", and .50"
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews