Saw 6in. Adjustable Wrench AW6C

  • Mfr # 76812003157
  • Zoro # G503995190
product price: 
$
35.69
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
76812003157
Zoro #
G503995190
UPC #
76812003157
Country of Origin
China

Description

  • Drop forged professional
  • 6"
  • Carded
  • Length: 7.6
  • Width: 0.6
  • Height: 3.7
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews