Shop GREAT NECK

SD4BC 4-in-1 Screwdriver with Interchangable Phillips/Standard Bits Assorted Colors

  • Mfr # 76812010148
  • Zoro # G304032568

product price: 
$
41.99
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
76812010148
Zoro #
G304032568
UPC #
76812010148
Country of Origin
United States

Description

Convenient hand tool has a comfortable heavy-duty mechanic's style ergonomic grip. Interchangeable Phillips and standard bits are easy to switch out—two sizes of each 1/4'' and 3/16'' standard and 1 and 2 Phillips. Removable shank can be used at either end; other bit stores in handle. Assorted color handles.
  • Global Product Type: Screwdrivers.
  • Screwdriver Type: Interchangeable Bit.
  • Tip Type: Philips Standard.
  • Power Type: Manual.
  • Quantity: 1 each.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.