Shop All Nail Pullers, Wrecking and Pry Bars
Great Neck
Tack Lifter
Mfr # TL4C
Zoro # G804662265
product price: $3.39
/ea
Sold in multiples of 3 for $10.17
$10.17
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 8.5
- Overall Width 1.9
- Head Weight 1
- Overall Height 0.6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Great Neck
- MFR # TL4C
- Zoro # G804662265
- UPC # 76812002389
- Country of Origin United States
- Category Nail Pullers, Wrecking and Pry Bars
Dimensions
Overall Length | 8.5 |
Overall Width | 1.9 |
Overall Height | 0.6 |
Details
Head Weight | 1 |
Item | Tack Lifter |
Description
The GreatNeck Tack Lifter is designed for lifting carpet tacks, small nails and pins. It is ideally suited for tacks situated close to skirting boards and in other similar inaccessible areas.1/4 Inch Thick Heavy Duty Shank,
Chrome Vanadium Steel for Strength and Durability,
Chrome Plated to Resist Rust ,Quality Acetate Handle
Chrome Vanadium Steel for Strength and Durability,
Chrome Plated to Resist Rust ,Quality Acetate Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARSHALLTOWN Hand Float Cast Mg16X3/8 (148RW)
- DRILL AMERICA 1-11/64" HSS 4MT Taper Shank Drill Bit (DWDTS1-11/64)
- GREENLEE Greenlee No.31128 Die (31128)
- DEWALT Heavy Duty Work Stand with Miter Saw Mounting Brackets (DWX725B)
- GREAT NECK Wrecking Bar 3/4X30-In (WR30)
- GREAT NECK Bars G/N Midget Pry (MIB5)
- GREAT NECK 1/2 Drive 18 Inch Breaker Bar (BB18)
- GREAT NECK Wrecking Bar 1/2X12-In (WR12)
- GREAT NECK Bars G/N 18 in. Gooseneck Wreckin (WR18)
- GREAT NECK Wrecking Bar 3/4 X 36-In (WR36)
- GEARWRENCH 24" Aligning Pry Bar (70-505G)
- Great Neck Pullers and Separators