This item is Discontinued.

Great Neck WAT36H Threshold Interior Saddle Oak 36 In. OP109032

This item is Discontinued.

Great Neck

WAT36H Threshold Interior Saddle Oak 36 In. (Discontinued)

Mfr # OP109032
Zoro # G003701314
UPC # 654204514254
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
OP109032
Zoro #
G003701314
UPC #
654204514254
Country of Origin
China

Description

Features
  • Exterior threshold seals out air and dirt.
  • 5/8 in. Height.
  • Finish - Oak.
  • Size - 3.5 x 36 in.
  • Item weight - 2 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.