This item is Discontinued.
This item is Discontinued.
Men's Life is Simple: Eat. Sleep. TOW! T-shirt, Cotton, 0 Pocket(s), Navy, L (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- G200LFSIMPLNAVYL
- Zoro #
- G9597473
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Life is Simple: Eat. Sleep. TOW! T-shirt
- Color
- Navy
- Material
- Cotton
- Pockets
- 0
- Gender
- Men's
- Style
- T-Shirt
- Type
- Short
- Number of Outside Pockets
- 0
- Shell Material
- Cotton
- Wire Color
- Navy
- Container Type
- T-Shirt
- Sensor Body Style
- T-Shirt
- Traction Material
- Cotton
Dimensions
- Size
- L
- Sleeve Length
- Short Sleeve
- Fits Chest Size
- 48 in to 50 in
- Maximum Chest Size
- 50 in
- Minimum Chest Size
- 48 in
- Bottle Size
- L
- Size - Alpha
- L
- Container Size
- L
Description
Life is Simple: Eat. Sleep. TOW! T-shirt, Gender Men's, Product Type T-Shirt, Material Cotton, Number of Outside Pockets 0, Color Navy, Sleeve Type Short, Sleeve Length Short Sleeve, Size - Alpha L, Maximum Chest Size 50 in, Minimum Chest Size 48 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.