This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PC90HU
- Zoro #
- G9596168
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Towing U Sweatshirt
- Color
- Gray
- Material
- Cotton and Poly Fleece
- Fabric Weight
- 9 oz
- Number of Outside Pockets
- 1
- Gender
- Men's
- Style
- Pullover Sweatshirt
- Shell Material
- Cotton and Poly Fleece
- Wire Color
- Gray
- Container Type
- Pullover Sweatshirt
- Sensor Body Style
- Pullover Sweatshirt
- Traction Material
- Cotton and Poly Fleece
Dimensions
- Size
- L
- Maximum Chest Size
- 44 in
- Fits Chest Size
- 42 in to 44 in
- Sleeve Length
- Long Sleeve
- Minimum Chest Size
- 42 in
- Bottle Size
- L
- Size - Alpha
- L
- Container Size
- L
Description
Towing U Sweatshirt, Gender Men's, Color Gray, Fabric Weight 9 oz, Size L, Style Pullover Sweatshirt, Number of Outside Pockets 1, Minimum Chest Size 42 in, Maximum Chest Size 44 in, Material Cotton and Poly Fleece
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.