This item is Discontinued.
This item is Discontinued.
Men's Warning Drives a Tow Truck T-shirt, Cotton, 0 Pocket(s), Black, L (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- G240LSBLKWARN-L
- Zoro #
- G5725485
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Size
- L
- Sleeve Length
- Long Sleeve
Details
- Item
- Warning Drives a Tow Truck T-shirt
- Color
- Black
- Material
- Cotton
- Pockets
- 0
- Gender
- Men's
- Number of Outside Pockets
- 0
- Style
- T-Shirt
- Type
- Long
Description
Warning Drives a Tow Truck T-shirt, Gender Men's, Style T-Shirt, Material Cotton, Number of Outside Pockets 0, Color Black, Sleeve Type Long, Sleeve Length Long Sleeve, Size L
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.