Men's Warning Drives a Tow Truck T-shirt, Cotton, 0 Pocket(s), Black, M
Mfr # G240LSBLKWARN-M
Zoro # G9596222
product price:Â $16.86
/eaKey Features
Color
Black
Material
Cotton
Pockets
0
Gender
Men's
Sleeve Length
Long Sleeve
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
G240LSBLKWARN-M
Zoro #
G9596222
UPC #
-
Country of Origin
Unknown
Dimensions
Size
M
Sleeve Length
Long Sleeve
Fits Chest Size
38 in to 40 in
Maximum Chest Size
40 in
Minimum Chest Size
38 in
Details
Item
Warning Drives a Tow Truck T-shirt
Color
Black
Material
Cotton
Pockets
0
Gender
Men's
Style
T-Shirt
Type
T-Shirt
Number of Outside Pockets
0
Description
Warning Drives a Tow Truck T-shirt, Gender Men's, Style T-Shirt, Material Cotton, Number of Outside Pockets 0, Color Black, Sleeve Type Long, Sleeve Length Long Sleeve, Size M, Maximum Chest Size 40 in, Minimum Chest Size 38 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.