This item is Discontinued.
This item is Discontinued.
Youth Drawn to Towing T-shirt, Cotton, No Pocket(s), Pink, L (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- G200B
- Zoro #
- G9596116
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Drawn to Towing T-shirt
- Color
- Pink
- Material
- Cotton
- Fabric Weight
- 6.1 oz
- Pockets
- No
- Gender
- Youth
- Style
- T-Shirt
- Type
- T-Shirt
- Number of Outside Pockets
- 0
- Shell Material
- Cotton
- Wire Color
- Pink
- Container Type
- T-Shirt
- Sensor Body Style
- T-Shirt
- Traction Material
- Cotton
Dimensions
- Size
- L
- Sleeve Length
- Short Sleeve
- Bottle Size
- L
- Size - Alpha
- L
- Container Size
- L
Description
Drawn to Towing T-shirt, Gender Youth, Style T-Shirt, Material Cotton, Fabric Weight 6.1 oz, Number of Outside Pockets 0, Color Pink, Sleeve Type Short, Sleeve Length Short Sleeve, Size L
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.