GK-PFX9735-6 Qrt 6 qt. Powr Flite Comfort Pro Backpack Closed Collar Replacement Vacuum Bags - Pack of 100

  • Mfr # GK-PFX9735-6 Qrt
  • Zoro # G504134239
product price: 
$
140.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
GK-PFX9735-6 Qrt
Zoro #
G504134239
UPC #
817983013053
Country of Origin
Unknown

Description

Powr - Flite Comfort Pro 6 Qt Backpack Closed Collar Replacement vacuum bags 10 & 10 packs per case Green Klean Replacement vacuum bags use the highest quality Filter Media Including Melt - Blown Inner liner in order to Achieve Filtration Efficiencies up to 99.9%. Designed specifically for commercial use, they are always equal to, or exceed OEM quality Better Filtration Means cleaner air, less dusting, longer secondary Filter life, at considerable savings. OEM#. X9735

Features
  • Green Klean Replacement Vacuum Bags use the Highest Quality Micro-Plus Filter Media
  • Made from the highest-quality materials to achieve filtration efficiencies up to 99.9%
  • Designed Specifically for Commercial use, they are always Equal to, or Exceed OEM Quality
  • Better Filtration Means Cleaner air, Less dusting, and Longer Secondary Filter Life
  • Each bag is Printed to Easily Identify the Vacuum it Fits
  • Clean with Confidence, Replace with Green Klean
  • Pack of 100
Specifications
  • Capacity: 6 qt.
  • Weight: 13 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews