Shop GREEN LEAF
Create Account
A1010P Barb 1 Mpt X 1
- Mfr # A1010P
- Zoro # G824992526
product price:
$
1.45
/ea
Sold in multiples of 5 for
$7.25
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A1010P
- Zoro #
- G824992526
- UPC #
- 023537241500
- Country of Origin
- Unknown
Description
Green Leaf A1010P Barb Adapter – 1" MPT x 1" Barb:
The Green Leaf A1010P is a heavy-duty straight adapter designed for secure and efficient fluid plumbing connections. Featuring a 1-inch male pipe thread (MPT) and a 1-inch hose barb, this fitting is ideal for agricultural, irrigation, and industrial applications. Made from durable polypropylene, it offers excellent chemical resistance and long-lasting performance in demanding environments.
Key Features- Straight Adapter Design: Connects a threaded pipe to a hose securely.
- Dual Connection: 1" Male Pipe Thread (MPT) x 1" Hose Barb.
- Durable Polypropylene Construction: Resistant to chemicals, solvents, oils, and impact.
- Corrosion-Resistant: Suitable for both cold and hot water applications.
- Lightweight & Strong: Maintains integrity under pressure and temperature variations.
- Easy Installation: Works best with a hose clamp and thread sealant for leak-free performance.
- Made in the USA: Manufactured to high standards for quality and reliability.
- Model: A1010P
- Connection Type: Hose Barb x Male NPT
- Thread Size: 1 inch
- Barb Size: 1 inch
- Material: Polypropylene
- Color: Black or Green (varies by supplier)
- Type: Straight Adapter
- Weight: Approx. 0.04 lbs
- Temperature Range: Handles typical agricultural and industrial fluid temperatures
- Applications: Fluid plumbing, irrigation systems, sprayers, and general-purpose liquid transfer
- Agricultural Sprayers: Connect hoses to pumps or tanks.
- Industrial Fluid Systems: Ideal for chemical transfer and plumbing setups.
- Garden & Irrigation Systems: Secure hose connections for water distribution.
- General Plumbing: Versatile use in low-pressure fluid handling systems.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.