Shop GREEN LEAF

G3434YV Garden Hose Shut Off Valve - 0.75 in. FGHT x 0.75 in. MGHT - 2 Valve

  • Mfr # G3434YV
  • Zoro # G903797585

product price: 
$
20.99
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
G3434YV
Zoro #
G903797585
UPC #
23537479507
Country of Origin
China

Description

Garden Hose Shut Off Valve - 0.75 in. FGHT x 0.75 in. MGHT - 2 Valve

Single and double garden hose valves with 3/4 in. GHT. 100 PSI maximum operating pressure. ABS construction.

We are dedicated to give everyone the very best houseware products for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients.

Features
  • Garden Hose Shut Off Valve - 0.75 in. FGHT x 0.75 in. MGHT - 2 Valve
Specifications
  • Dimension: 5.5 x 1.5 x 3 in.
  • Cube: 24.75
  • Weight: 0.11 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.