Shop GREEN LEAF
Create Account
GLP150A Male Adapter x Female Thread 1.5 In.
- Mfr # 1941582
- Zoro # G604154915
product price:Â
$
28.49
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1941582
- Zoro #
- G604154915
- UPC #
- -
- Country of Origin
- China
Description
Green leaf's coupling line includes the original gator lock couplings as well as a complete selection of non-locking coupling, economical plastic arm couplings and a special line of garden hose couplings.
Features- Male adapter x female thread
- Maximum operating pressure 125 PSI at 70 degrees f
- Size - 1.5 in.
- Item weight - 0.19 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.