Micro Crimping Tool, 13.8 mm Jaw Width
- Mfr # 332-EK50ML13811
- Zoro # G424185526
product price:Â
$
811.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 332-EK50ML13811
- Zoro #
- G424185526
- UPC #
- -
- Country of Origin
- China
Description
Features Crimp three times faster with 90 % less force.. Electromechanical Crimping tool minimizes hand fatigue and stress that can lead to injuries such as Carpal Tunnel Syndrome.. Intelligent Crimping System Technology monitors amp draw for each Crimp and provides a visual alert if a Crimp does not complete a full cycle.. LED work light allows the user to illuminate their work in dark areas. Cable/Wire Size - 4 - 28 AWG. Capacities 28-4 AWG. Connections - BNC/TNC, SMA/SMB, HDTV SM, Mini-UHF, CATV "F, N-Type, MS39012 Type. Handle Color - Black. Handle Material - Rubber Overmold. Handle Type - Trigger. Jaw Width - 13.8 mm.. Material - Molded Plastic. Length - 3.6 in.. Includes - 10.8 V Li-Ion Battery, 10.8 V Li-Ion Battery Charger, 110 V Charger with Carrying Case, Instruction Manual. Item Weight - 2.10 lbs..
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.