Screwdriver, 0.38 x 8 in.
- Mfr # 332-0153-16C
- Zoro # G324199593
product price:Â
$
38.45
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 332-0153-16C
- Zoro #
- G324199593
- UPC #
- -
- Country of Origin
- China
Description
Features Precision-machined tips for exact fit. Handle marked for easy identification of screwdriver size, type and length.. Strong, durable black phosphate tips prevent chipping of plating. Soft, cushioned grip for extra comfort and torque. Note - This is not an insulated tool. Specification Finish - Black Phosphate Plated Tip. Handle Type - Soft, Cushioned Grip. Overall Length 13.43 in.. Shank Length - 8 in.. Shank Shape - Square. Tip Size 0.38 in.. Tip Type - Keystone. Type - Heavy Duty, Flat Blade. Weight 0.55 lbs..
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.