Shop GREEN LEAF
Create Account
Torpedo Level
- Mfr # 332-L107
- Zoro # G824183870
product price:Â
$
120.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 332-L107
- Zoro #
- G824183870
- UPC #
- -
- Country of Origin
- China
Description
Features Professional grade level.. Four open vial ports for easy viewing from all sides.. Perfect for pipe and conduit work.. Four rare earth magnets allow for hands-free use on metal surfaces.. Four vial design - 0 degrees , 30 degrees , 45 degrees , and 90 degrees .. Machined from aluminum alloy and anodized to aircraft standards.. V-groove on bottom for mounting on curved surface.. Offsets and calculations permanently laser-engraved onto level.. Application - For Pipe And Conduit Work.. Height - 1.25 in.. Length - 8.5 in.. Material - Aluminum Alloy.. Number Of Vials - 4.. Type - Electrician's Torpedo.. Type Of Vials - 0 degrees , 90 degrees , 45 degrees and 30 degrees .. Weight - 5.500 oz.. Width - 0.75 in..
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.