This item is Discontinued.

Green Mountain Grills Green Mountain Grills GMGGMG-4023 Pizza Oven with Stone - Ledge & Peak GMGGMG-4023

This item is Discontinued.

Green Mountain Grills

Green Mountain Grills GMGGMG-4023 Pizza Oven with Stone - Ledge & Peak (Discontinued)

Mfr # GMGGMG-4023
Zoro # G904021627
UPC # 602573008881
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
GMGGMG-4023
Zoro #
G904021627
UPC #
602573008881
Country of Origin
China

Description

The Green Mountain Grill GMG-4023 is a wood pellet-fired pizza oven attachment. This oven is to be attached to Daniel Boone and Jim Bowie GMG pellet grill models. It transfers the heat from the Firebox up into the steel baking chamber.

The steel housing chamber makes this oven a remarkable tool for making a homemade restaurant-quality pizza. This steel chamber creates a unique airflow system that produces radiant heat all over the cooking chamber, creating a temperature of over 800F, allowing you to cook your homemade pizza in 2-4 minutes.

This oven has dimensions of 18" (width) x 3" (height) x 13" (depth) and weighs 28lb. It comes in stainless steel. This grill only requires a simple and easy installation. You only need to remove the grills, the grease tray, and the heat shields of your pellet grill and then set the base of the oven over the firebox with the pizza stone on top of it and cover it with the lid.

Upgrade your GMG pellet grill with this pizza oven and make a mouth-watering delicious treat for you and your family at home. Green Mountain Grills is a company that produces products from pellet grills, pellet grill accessories, pellets, to rubs and sauces for your daily homemade recipes. Visit our blog about Green Mountain Grills and get their products only here in Plumbersstock!

Features
  • Fits Jim Bowie and Daniel Boone GMG Pellet Grills
  • Cook restaurant quality pizza in 2 to 4 minutes!
  • Pizza stone included
  • Stainless steel chamber housing Included
  • Made from high quality stainless steel
  • Easy installation
Specifications
  • Weight: 35 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.