Shop GREENE MANUFACTURING
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Service Cart, 24"Dx60"Wx60"H, 4 Shelves, 11 ga. Steel, 1500 lb Load Capacity, 4 Shelves
Mfr # SC-2460-4
Zoro # G0448240
product price:Â
$
1,268.99
/ea
Key Features
Material
11 ga. Steel
Load Capacity
1500 lb
Wheel Type
5 Heavy Duty Casters
Number of Shelves
4
Shelf Length
60 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SC-2460-4
- Zoro #
- G0448240
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Shelf Length
- 60 in
- Shelf Width
- 24"
- Top Shelf Height
- 60"
Details
- Material
- 11 ga. Steel
- Load Capacity
- 1500 lb
- Item
- Service Cart,24"Dx60"Wx60"H,4 Shelves
- Wheel Type
- 5 Heavy Duty Casters
- Number of Shelves
- 4
- Caster Type
- (2) Rigid, (2) Swivel with Lock
Description
Service Cart,24 In.Dx60 In.Wx60 In.H,4 Shelves
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.