Shelving Storage Cabinet, 84 in H, 48 in W, 4 Shelves

  • Mfr # EX-784-1V
  • Zoro # G0449762
product price: 
$
2,807.99
/ea
Additional $245.00 delivery surcharge applies per item.
See details

Key Features

Cabinet Style
Shelving
Door Type
Ventilated
Overall Height
84 in
Overall Width
48 in
Number of Shelves
4
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
EX-784-1V
Zoro #
G0449762
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
84 in
Overall Width
48 in
Panel Material Thickness
12 ga

Details

Cabinet Style
Shelving
Door Type
Ventilated
Number of Shelves
4
Item
Storage Cabinet
Cabinet Material
Steel

Description

Vented Storage Cabinet,48 In.Wx24 In.Dx78 In.H

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.