Shop GREENE MANUFACTURING
Additional $245.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Shelving Storage Cabinet, 66 in H, 60 in W, 4 Shelves
Mfr # EX-605-1V
Zoro # G0449710
product price:Â
$
2,756.99
/ea
Key Features
Cabinet Style
Shelving
Door Type
Ventilated
Overall Height
66 in
Overall Width
60 in
Number of Shelves
4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EX-605-1V
- Zoro #
- G0449710
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 66 in
- Overall Width
- 60 in
- Panel Material Thickness
- 12 ga
Details
- Cabinet Style
- Shelving
- Door Type
- Ventilated
- Number of Shelves
- 4
- Item
- Storage Cabinet
- Cabinet Material
- Steel
Description
Vented Storage Cabinet,60 In.Wx24 In.Dx60 In.H