Combo Drawer Storage Cabinet, 84 in H, 60 in W, 4 Shelves, 14 Drawers
- Mfr # EX-4200-60
- Zoro # G0449552
product price:Â
$
7,072.99
/ea
Key Features
Cabinet Style
Combo Drawer
Overall Height
84 in
Overall Width
60 in
Number of Shelves
4
Number of Drawers
14
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EX-4200-60
- Zoro #
- G0449552
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 84 in
- Overall Width
- 60 in
- Panel Material Thickness
- 12 ga
Details
- Cabinet Style
- Combo Drawer
- Number of Shelves
- 4
- Number of Drawers
- 14
- Item
- Storage Cabinet
- Cabinet Material
- Steel
Description
Storage Cabinet,60 In.Wx24 In.Dx84 In.H,14 Drawer
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.