Shop GREENE MANUFACTURING
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Executive Desk Inline Executive Desk, 60"Wx78"Dx28"H, 78" D X 29" H, 60" W X
Mfr # SRO-100-F-R
Zoro # G0458083
product price:Â
$
3,266.99
/ea
Key Features
Type
Executive Desk
Overall Width
60"
Overall Depth
78"
Overall Height
29"
Number of Drawers
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SRO-100-F-R
- Zoro #
- G0458083
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Width
- 60"
- Overall Depth
- 78"
- Overall Height
- 29"
- Width
- 60"
Details
- Type
- Executive Desk
- Item
- Inline Executive Desk,60"Wx78"Dx28"H
- Number of Drawers
- 1
- Series
- SRO
Description
Inline Executive Desk,60 In.Wx78 In.Dx28 In.H
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.