Shop GREENE MANUFACTURING
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Workstation Desk Laminate Computer Workstation, 30"Dx60"W, 30" D X 29" H, 60" W X Laminate MDF
Mfr # CF-3060.A
Zoro # G0457611
product price:Â $912.99
/eaKey Features
Type
Workstation Desk
Overall Width
60"
Overall Depth
30"
Overall Height
29"
Material
Laminate MDF
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CF-3060.A
- Zoro #
- G0457611
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Width
- 60"
- Overall Depth
- 30"
- Overall Height
- 29"
- Height
- 29"
- Width
- 60"
Details
- Type
- Workstation Desk
- Item
- Laminate Computer Workstation,30"Dx60"W
- Material
- Laminate MDF
- Top Material
- Laminate
- Frame Material
- Durable Metal Leg
- Series
- CF
Description
Laminate Computer Workstation,30 In.Dx60 In.W
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.