Shop GREENE MANUFACTURING
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Workstation Desk Laminate Computer Workstation, 36"Dx60"W, 36" D X 60" W X Laminate
Mfr # CF-3660.A
Zoro # G0457858
product price:Â $1,052.99
/eaKey Features
Type
Workstation Desk
Overall Width
60"
Overall Depth
36"
Material
Laminate
Series
CF
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CF-3660.A
- Zoro #
- G0457858
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Width
- 60"
- Overall Depth
- 36"
- Width
- 60"
Details
- Type
- Workstation Desk
- Item
- Laminate Computer Workstation,36"Dx60"W
- Material
- Laminate
- Series
- CF
- Top Material
- Laminate
Description
Laminate Computer Workstation,36 In.Dx60 In.W
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.