Shop GREENE MANUFACTURING
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Pre Engineered Work Stations Work Station, 7 ft. Lab Height, 30" D X 35-3/4" H, 84" W X Hardwood
Mfr # DTL-7JJ
Zoro # G0368492
product price:Â
$
2,404.99
/ea
Key Features
Type
Pre Engineered Work Stations
Overall Width
84"
Overall Depth
30"
Overall Height
35-3/4"
Color
Maple
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DTL-7JJ
- Zoro #
- G0368492
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Width
- 84"
- Overall Depth
- 30"
- Overall Height
- 35-3/4"
- Height
- 35-3/4"
- Width
- 84"
Details
- Type
- Pre Engineered Work Stations
- Item
- Work Station,7 ft. Lab Height
- Color
- Maple
- Material
- Hardwood
- Number of Drawers
- 2
- Series
- Dura Tech
- Top Material
- Hardwood
- Color Top
- Maple
Description
Work Station,7 ft. Lab Height
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.