Teachers Desk L-Shaped Desk, 70"x70"x28"H, 70" D X 29-1/4" H, 70" W X
Mfr # SRE-210JF
Zoro # G0458031
product price:Â $4,279.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Key Features
Type
Teachers Desk
Overall Width
70"
Overall Depth
70"
Overall Height
29-1/4"
Number of Drawers
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
SRE-210JF
Zoro #
G0458031
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
70"
Overall Depth
70"
Overall Height
29-1/4"
Width
70"
Details
Type
Teachers Desk
Item
L-Shaped Desk,70"x70"x28"H
Number of Drawers
2
Series
SRE
Description
L-Shaped Desk,70 In.x70 In.x28 In.H
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.