Shop GREENLEE
Additional $120.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Flat-Top Box, Green, 72 in W x 30 in D x 48 in H
Mfr # 4872
Zoro # G5213699
product price:Â
$
2,476.99
/ea
Key Features
Overall Width
72 in
Color
Green
Material
Steel
Features
Flat Top Design, Channel Reinforcement Lids, Handle Prevents Pinch Points, Continuous Non-Removeable Pins
Depth
30 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4872
- Zoro #
- G5213699
- UPC #
- -
- Country of Origin
- Korea, Republic of
Dimensions
- Overall Width
- 72 in
- Depth
- 30 in
- Height
- 48 in
- Maximum Padlock Shackle Diameter
- 3/8 in
Details
- Color
- Green
- Material
- Steel
- Features
- Flat Top Design, Channel Reinforcement Lids, Handle Prevents Pinch Points, Continuous Non-Removeable Pins
- Locking System
- Padlock
- Tool Storage Type Included
- Jobsite Box
- Handle Type
- Recessed, Concealed
- Number of Shelves
- 2
- Item
- Jobsite Piano Box
- Number of Doors
- 0
- Number of Drawers
- 0
- Configuration
- (1) Hinged Lower Shelf, (1) Top Fixed Shelf
- Total Storage Capacity
- 60 cu ft
- Body Gauge
- 16
- Lid Style
- Hinged
- Includes Casters
- No
- Compatible Caster Manufacturer Model No.
- Mfr. No. 503, 603, 703, 696
Description
This Greenlee 4872 Jobsite Piano Box is the perfect storage solution for your tools. With a 60 cu ft capacity, you can store all your tools in one place. The steel box has a 16 gauge thickness and comes with a green finish. It features hinged lower shelf and top fixed shelf, allowing you to store both large and small items. The unit has an overall width of 72 in., height of 48 in., and depth of 30 in.. It also comes with caster number Mfr No 503, 603, 703 or 696 depending on the size you choose. The Greenlee 4872 Jobsite Piano Box is the heavy duty storage solution that will meet all your needs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.