This item is Discontinued.

This item is Discontinued.
Cordless Standard Bare Tool Die Crimper, 12000 lb Crimping, 18 V, Li-Ion Battery, 18-1/2 in OAL (Discontinued)
Mfr #
EK425LXDO12
Zoro #
G916380507
UPC # 783310609063
Country of Origin Germany
Category Crimping Tool Dies
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EK425LXDO12
- Zoro #
- G916380507
- UPC #
- 783310609063
- Country of Origin
- Germany
- Handle Type
- In-Line Style with Overmolded Rubber Grip
- Voltage
- 18 V
- Battery Type
- Li-Ion
- Type
- Cordless Standard
- Battery Capacity
- 4 Ah
- Crimping Force
- 12000 lb
- Battery Included / Bare Tool
- Bare Tool
- Crimping Capacity
- 10 to 1/0 AWG 5/8 in Service Entrance Connector, 1/0 to 4/0 AWG 0.84 Service Entrance Connector, 6 to 4/0 AWG Aluminum "H" Tap, 10 to 2 AWG Copper "H" Tap, 6 to 2/0 AWG Copper Tension Splice, 6 to 4/0 AWG All Aluminum Tension Splice, 4 to 1/0 AWG 1-Piece ACSR Tension
- Crimping Die Series
- EK425LX
Description
Greenlee Gator die crimper cordless standard, bare tool, series: EK425LX, crimping capacity: 10 to 1/0 AWG 5/8 in service entrance connector, 1/0 to 4/0 AWG 0.84 service entrance connector, 6 to 4/0 AWG aluminum INH in tap, 10 to 2 AWG copper INH in tap, 6 to 2/0 AWG copper tension splice, 6 to 4/0 AWG all aluminum tension splice, 4 to 1/0 AWG 1 pc ACSR tension, 6 ton crimping force, 18V, Li-ION battery, 4 Ah battery, in-line overmold rubber grip, 18-1/2 in OAL, 4 in W.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.