Shop GREENLITE
Create Account
A19 E26 (Medium) LED Dusk to Dawn Bulb Bright White 60 Watt Equivalence 1 pk
Mfr # 9W/LED/OMNI/DD
Zoro # G201293970
product price:
$
11.29
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 9W/LED/OMNI/DD
- Zoro #
- G201293970
- UPC #
- 635279606020
- Country of Origin
- China
Description
Make your home SMART! Install ENERGY STAR® Greenlite Dusk-to-Dawn Security LED A19 Bulbs. Greenlite's Dusk-to-Dawn Sensor technology is care-free and perfect for outdoor applications. Create a lived-in and welcoming appearance to your home while saving energy. These Dusk-to-Dawn Sensor LED Bulbs are up to 85% more energy efficient than standard security light bulbs, and produce museum quality bright white (3000K) light which will instantly beautify and brighten your home. These Security LED Bulbs install right from the box, no assembly required.
- • This LED security light replaces outdoor security or porch lights
- • Turns on and off automatically when natural light is detected
- • UL approved for use in fully enclosed fixtures
- •
- •