Shop GREENWORKS
Create Account
Pro Series DualPort Rapid Charger, 80 V, 5 Ah, 8 A Charge, 90 min Charge
- Mfr # 2958602AZ
- Zoro # G407679509
product price:Â
$
179.99
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
- 2958602AZ
- Zoro #
- G407679509
- UPC #
- 841821029173
- Country of Origin
- Switzerland
Description
Greenworks 80 V dualport rapid charger Looking for the quickest charge available This is it Charges any Greenworks 80 V battery in half the time of a standard 4A charger Charges two batteries at the sametime Estimated charge time for 2 standard 5 Ah battery, approximately 90 min for a full charger Smaller batteries, even faster