This item is Discontinued.

This item is Discontinued.
Staples, 18 ga, 5/8 in Leg L, Steel, 5000 PK (Discontinued)
Mfr #
G38S18-15 - M10
Zoro #
G907034228
UPC # 660292484157
Country of Origin Taiwan, Province of China
Category Staples
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- G38S18-15 - M10
- Zoro #
- G907034228
- UPC #
- 660292484157
- Country of Origin
- Taiwan, Province of China
- Item
- Staples
- Gauge
- 18
- Material
- Steel
- Finish
- Galvanized
Description
Precision drawn wire and consistant accurate hits Optimized tensile strength for each length Durable yet flexible collation minimizes strip fragmentation Minimizes jams and prevents damage to your tool Easily penetrates through red oak up to 2 Sixteen years of proven results with our pins staples and nails