This item is Discontinued.

This item is Discontinued.
Staples, 18 ga, 1-1/2 in Leg L, Steel, 5000 PK (Discontinued)
Mfr #
G38S18-38 - M17
Zoro #
G807034151
UPC # 660292484386
Country of Origin Taiwan, Province of China
Category Staples
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- G38S18-38 - M17
- Zoro #
- G807034151
- UPC #
- 660292484386
- Country of Origin
- Taiwan, Province of China
- Item
- Staples
- Gauge
- 18
- Material
- Steel
- Finish
- Galvanized
Description
Product details about the GREX POWER TOOLS - G38S18-38 - M17 Staples.
Staples are a type of metal fastener used to secure or bind materials together. They come in many sizes and types, from standard office staples to heavy-duty staples used in construction. Staples are typically made of steel wire and are formed into a rectangular or U shape. They are installed with the use of a device called a stapler, which varies in size and strength depending on the type of staple being used.
The GREX POWER TOOLS - G38S18-38 - M17 Staples are designed with a gauge of 18, providing a balance between strength and flexibility. The staples have a leg length of 1-1/2 inches and a crown width of 3/8 inch, making them suitable for various general fastening tasks that require precision.
These staples are made from steel, offering durability and longevity even in demanding conditions. They feature a galvanized finish which provides resistance to rust and corrosion, enhancing the product's lifespan while maintaining its performance over time.
Please note that the package quantity may vary depending on your specific order or requirements. These staples are compatible with most standard staplers designed to accommodate an 18-gauge staple size. Always check your tool's specifications before purchasing to ensure compatibility.
Staples are a type of metal fastener used to secure or bind materials together. They come in many sizes and types, from standard office staples to heavy-duty staples used in construction. Staples are typically made of steel wire and are formed into a rectangular or U shape. They are installed with the use of a device called a stapler, which varies in size and strength depending on the type of staple being used.
The GREX POWER TOOLS - G38S18-38 - M17 Staples are designed with a gauge of 18, providing a balance between strength and flexibility. The staples have a leg length of 1-1/2 inches and a crown width of 3/8 inch, making them suitable for various general fastening tasks that require precision.
These staples are made from steel, offering durability and longevity even in demanding conditions. They feature a galvanized finish which provides resistance to rust and corrosion, enhancing the product's lifespan while maintaining its performance over time.
Please note that the package quantity may vary depending on your specific order or requirements. These staples are compatible with most standard staplers designed to accommodate an 18-gauge staple size. Always check your tool's specifications before purchasing to ensure compatibility.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.