This item is Discontinued.

This item is Discontinued.
Staples, 18 ga, 1 in Leg L, Steel, 5000 PK (Discontinued)
Mfr #
G38S18-25 - M13
Zoro #
G307034279
UPC # 660292484256
Country of Origin Taiwan, Province of China
Category Staples
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- G38S18-25 - M13
- Zoro #
- G307034279
- UPC #
- 660292484256
- Country of Origin
- Taiwan, Province of China
- Item
- Staples
- Gauge
- 18
- Material
- Steel
- Finish
- Galvanized
Description
Product details about the GREX POWER TOOLS - G38S18-25 - M13 Staples.
Staples are a type of metal fastener used to secure or bind materials together. They come in many sizes and types, from standard office staples to heavy-duty staples used in construction. Staples are typically made of steel wire and are formed into a rectangular or U shape. They are installed with the use of a device called a stapler, which varies in size and strength depending on the type of staple being used.
The GREX POWER TOOLS - G38S18-25 - M13 Staples are designed with an 18-gauge thickness, a leg length of 1 inch, and a crown width of 3/8 inch. These dimensions make them suitable for various general fastening tasks that require precision and strength. The size specifications allow these staples to penetrate materials effectively while maintaining their structural integrity.
These staples are constructed from steel, providing durability and resistance against wear and tear. They feature a galvanized finish which is known for its ability to resist rusting and corrosion over time. This combination of material and finish contributes to the longevity of the product, making it a reliable choice for businesses seeking long-lasting fastening solutions.
In terms of compatibility, these staples are designed to work seamlessly with GREX POWER TOOLS' range of staple guns (sold separately). Please ensure your tool's specifications match those provided before purchase. Each package contains M13 Staples in quantities adequate for small-scale projects or larger operations alike. With their robust construction and versatile application potential, these staples can be an effective addition to any business's toolkit.
Staples are a type of metal fastener used to secure or bind materials together. They come in many sizes and types, from standard office staples to heavy-duty staples used in construction. Staples are typically made of steel wire and are formed into a rectangular or U shape. They are installed with the use of a device called a stapler, which varies in size and strength depending on the type of staple being used.
The GREX POWER TOOLS - G38S18-25 - M13 Staples are designed with an 18-gauge thickness, a leg length of 1 inch, and a crown width of 3/8 inch. These dimensions make them suitable for various general fastening tasks that require precision and strength. The size specifications allow these staples to penetrate materials effectively while maintaining their structural integrity.
These staples are constructed from steel, providing durability and resistance against wear and tear. They feature a galvanized finish which is known for its ability to resist rusting and corrosion over time. This combination of material and finish contributes to the longevity of the product, making it a reliable choice for businesses seeking long-lasting fastening solutions.
In terms of compatibility, these staples are designed to work seamlessly with GREX POWER TOOLS' range of staple guns (sold separately). Please ensure your tool's specifications match those provided before purchase. Each package contains M13 Staples in quantities adequate for small-scale projects or larger operations alike. With their robust construction and versatile application potential, these staples can be an effective addition to any business's toolkit.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.