This item is Discontinued.

This item is Discontinued.
Staples, 18 ga, 3/4 in Leg L, Steel, 5000 PK (Discontinued)
Mfr #
G38S18-20 - M11
Zoro #
G207034188
UPC # 660292484201
Country of Origin Taiwan, Province of China
Category Staples
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- G38S18-20 - M11
- Zoro #
- G207034188
- UPC #
- 660292484201
- Country of Origin
- Taiwan, Province of China
Dimensions
- Leg Length
- 3/4 in
- Crown Width
- 3/8 in
Details
- Item
- Staples
- Gauge
- 18
- Material
- Steel
- Finish
- Galvanized
Description
Precision drawn wire and consistant accurate hits Optimized tensile strength for each length Durable yet flexible collation minimizes strip fragmentation Minimizes jams and prevents damage to your tool Easily penetrates through red oak up to 2 Sixteen years of proven results with our pins staples and nails
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.