This item is Discontinued.

Grex Power Tools Staples, 18 ga, 7/8 in Leg L, Steel, 5000 PK G38S18-22 - M12

This item is Discontinued.

Grex Power Tools

Staples, 18 ga, 7/8 in Leg L, Steel, 5000 PK (Discontinued)

Mfr # G38S18-22 - M12
Zoro # G007034210
UPC # 660292484225
Country of Origin Taiwan, Province of China
Category Staples
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
G38S18-22 - M12
Zoro #
G007034210
UPC #
660292484225
Country of Origin
Taiwan, Province of China
Item
Staples
Gauge
18
Material
Steel
Finish
Galvanized

Description

Product details about the GREX POWER TOOLS - G38S18-22 - M12 Staples.
Staples are a type of metal fastener used to secure or bind materials together. They come in many sizes and types, from standard office staples to heavy-duty staples used in construction. Staples are typically made of steel wire and are formed into a rectangular or U shape. They are installed with the use of a device called a stapler, which varies in size and strength depending on the type of staple being used.
The GREX POWER TOOLS - G38S18-22 - M12 Staples are designed with an 18-gauge thickness, a leg length of 7/8 inches, and a crown width of 3/8 inches. These dimensions make them suitable for various general fastening tasks that require precision and durability. The size specifications allow these staples to penetrate different materials effectively while maintaining their structural integrity.
Crafted from steel, these staples offer robustness and longevity in diverse conditions. Their galvanized finish adds an extra layer of protection against rusting or corrosion, enhancing the product's lifespan even further. This combination of material and finish is built to withstand regular use without compromising on performance or quality.
Please note that the package quantity will depend on your specific order details. As for compatibility, these M12 staples are designed to work seamlessly with compatible GREX power tools. Always ensure you're using the correct staple size for your tool to maintain optimal functionality and prevent any potential damage.

Ratings & reviews