This item is Discontinued.

Grex Power Tools Staples, 18 ga, Wide Crown, 1/2 in Leg L, Steel, 5000 PK G38S18-12 - M08

This item is Discontinued.

Grex Power Tools

Staples, 18 ga, Wide Crown, 1/2 in Leg L, Steel, 5000 PK (Discontinued)

Mfr # G38S18-12 - M08
Zoro # G507034147
UPC # 660292484126
Country of Origin Taiwan, Province of China
Category Staples
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
G38S18-12 - M08
Zoro #
G507034147
UPC #
660292484126
Country of Origin
Taiwan, Province of China
Item
Staples
Gauge
18
Crown Style
Wide
Material
Steel
Finish
Galvanized

Dimensions

Leg Length
1/2 in
Crown Width
3/8 in

Description

Precision drawn wire and consistant accurate hits Optimized tensile strength for each length Durable yet flexible collation minimizes strip fragmentation Minimizes jams and prevents damage to your tool Easily penetrates through red oak up to 2 Sixteen years of proven results with our pins staples and nails

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.